Zoro Homepage

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 300526

  • Zoro # G1828099


product price: $11.39
/ea

Key Features

Shank Dia.
0.1410"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300526
Zoro #
G1828099
UPC #
093367005269
Country of Origin
United States

Dimensions

Shank Dia.
0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1.812"
Tap Thread Size
#3-48
Thread Length
1/2"
75% Thread Drill Size
2.00 mm
Shank Length
1 5/16 in
55% Thread Drill Size
2.12 mm
Thread Size
#3-48
65% Thread Drill Size
#46
Square Size
0.1100 in
Tap Length Standard
USCTI
Pitch Diameter Limit
H2

Description

Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.