Zoro Homepage

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 300823

  • Zoro # G1828053


product price: $9.19
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300823
Zoro #
G1828053
UPC #
093367008239
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.875"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Length
9/16"
55% Thread Drill Size
3/32 in
Shank Length
1 9/32 in
75% Thread Drill Size
2.20 mm
Square Size
0.1100 in
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Tap Length Standard
USCTI

Description

Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1.88 in, High Speed Steel, TiN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.