Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 302385

  • Zoro # G4350017


product price: $7.15
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302385
Zoro #
G4350017
UPC #
662355153703
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
1/2"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Thread Size
#10-32
Square Size
0.1520 in
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
Tap Length Standard
USCTI
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright
List Number
HTGP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP
Extended Neck
Yes
Threads per Inch
32
Thread Limit
H3
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.