Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 313505

  • Zoro # G3940601


product price: $10.15
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313505
Zoro #
G3940601
UPC #
093372135050
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2.938"
Tap Thread Size
3/8"-24
Thread Length
1.250"
Square Size
0.2860 in
Shank Length
1 11/16 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Drill Bit Size
Q
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Spiral Direction
Right Hand
Thread Limit
H11
Primary Material Application ISO Code
N, P
Series
SPGP+5
Extended Neck
Yes
Threads per Inch
24
Measurement System
Fractional Inch
Class of Fit
1B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.