Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 313509

  • Zoro # G3940522


product price: $16.55
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313509
Zoro #
G3940522
UPC #
093376135094
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.375"
Tap Thread Size
1/2"-20
Thread Length
1.656"
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
1 23/32 in
Square Size
0.2750 in
55% Thread Drill Size
11.80 mm
Drill Bit Size
29/64 in
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
SPGP+5
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
20
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H11
Class of Fit
1B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.