Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 313510

  • Zoro # G3940498


product price: $33.51
/ea

Key Features

Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313510
Zoro #
G3940498
UPC #
093377135109
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
3.813"
Thread Length
1.813"
Tap Thread Size
5/8"-11
Drill Bit Size
17/32 in
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Shank Length
2 in
Square Size
0.3600 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Threads per Inch
11
Primary Material Application ISO Code
N, P
Series
SPGP+5
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H11
Thread Standard
UNC
Class of Fit
1B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.