Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 313524

  • Zoro # G3940297


product price: $27.69
/ea

Key Features

Shank Dia.
12.19mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313524
Zoro #
G3940297
UPC #
093391135246
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
96.85mm
Thread Length
46.05mm
Tap Thread Size
M16-2
75% Thread Drill Size
14.00 mm
Square Size
9.14 mm
Drill Bit Size
14.00 mm
55% Thread Drill Size
14.50 mm
Shank Length
2 in
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D11
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
2.00 mm
Series
SPGP+5
Thread Standard
Metric
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP+5
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.