Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 313565

  • Zoro # G3940680


product price: $32.95
/ea

Key Features

Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313565
Zoro #
G3940680
UPC #
093432135655
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
3.813"
Thread Length
1.813"
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
Drill Bit Size
17/32 in
Shank Length
2 in
Square Size
0.3600 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H11
Thread Standard
UNC
Series
SPGP+5-SO
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
11
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
1B
Helix Angle
0 Degrees
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.