Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 326240

  • Zoro # G1824133


product price: $10.19
/ea

Key Features

Shank Dia.
Shank Dia. 0.2550"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326240
Zoro #
G1824133
UPC #
093367262402
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Thread Length
1"
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Square Size
0.1910 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Tap Length Standard
USCTI
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
HTGP-TN
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Measurement System
Fractional Inch
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
28
Extended Neck
Yes
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.