Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 326521

  • Zoro # G1823941


product price: $13.35
/ea

Key Features

Shank Dia.
Shank Dia. 0.5900"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326521
Zoro #
G1823941
UPC #
093367265212
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.5900"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Square Size
0.2860 in
Tap Length Standard
USCTI
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Shank Length
1 11/16 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
HTGP-TN
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H3
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
16
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.