Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 328075

  • Zoro # G4349615


product price: $21.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328075
Zoro #
G4349615
UPC #
662355147269
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
90.00mm
Thread Length
18.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
55% Thread Drill Size
#51
Square Size
2.79 mm
Tap Length Standard
USCTI
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
Shank Length
1 9/32 in
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
D3
Thread Pitch
0.40mm
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Plug, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.