Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 328190

  • Zoro # G4349703


product price: $10.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328190
Zoro #
G4349703
UPC #
662355147429
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Tap Thread Size
M3-0.50
Thread Length
11.00mm
Pitch Diameter Limit
D3
55% Thread Drill Size
#37
Shank Length
1 5/16 in
Thread Size
M3x0.5
65% Thread Drill Size
#38
Tap Length Standard
USCTI
Square Size
2.79 mm
75% Thread Drill Size
2.50 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
List Number
HTGP
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D3
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.