Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 328689

  • Zoro # G1817739


product price: $15.25
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328689
Zoro #
G1817739
UPC #
093367286897
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.04mm
Tap Thread Size
M2.5-0.45
Pitch Diameter Limit
D3
Thread Length
12.70mm
55% Thread Drill Size
#44
Square Size
2.79 mm
Thread Size
M2.5x0.45
Shank Length
1 5/16 in
Tap Length Standard
USCTI
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
#46

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Standards
USCTI Table 302A
List Number
HTGP-TN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Limit
D3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
0.45mm
Series
HTGP-TN
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Plug, Overall Length 46.04 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.