Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 330038

  • Zoro # G1818019


product price: $8.25
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330038
Zoro #
G1818019
UPC #
093367300388
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
Square Size
0.1100 in
Tap Length Standard
USCTI
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Shank Length
1 9/32 in
Thread Size
#6-32
55% Thread Drill Size
#32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
HTGP-TC
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP-TC
Threads per Inch
32
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.