Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 330062

  • Zoro # G1859249


product price: $8.85
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330062
Zoro #
G1859249
UPC #
093367300623
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#6-32
Thread Size
#6-32
Square Size
0.1100 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Shank Length
1 9/32 in
75% Thread Drill Size
#36
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
List Number
HTGP-TN
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Threads per Inch
32
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Series
HTGP-TN
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.