Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming, 3

  • Mfr # 313532

  • Zoro # G3939947


product price: $15.79
/ea

Key Features

Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313532
Zoro #
G3939947
UPC #
093399135323
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3.156"
Tap Thread Size
7/16"-20
Thread Length
1.438"
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Drill Bit Size
25/64 in
Shank Length
1 11/16 in
75% Thread Drill Size
9.95mm
Thread Size
7/16"-20
Square Size
0.2420 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
SFGP+5
Shank Type - Machining
Straight
Tap Shank Standard
USCTI Table 302
Spiral Direction
Right Hand
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Threads per Inch
20
Primary Material Application ISO Code
N, P
Features
Shank End Feature : Square
Measurement System
Fractional Inch
Thread Limit
H11
Class of Fit
1B
Number of Pieces
1
List Number
SFGP+5

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.