Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming, 3

  • Mfr # 313539

  • Zoro # G3940120


product price: $8.15
/ea

Key Features

Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313539
Zoro #
G3940120
UPC #
093406135391
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Thread Length
25.40mm
Tap Thread Size
M6-1
Thread Size
M6x1
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Square Size
4.85mm
Shank Length
1 1/2 in
Drill Bit Size
5.00mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Thread Standard
Metric
Series
SFGP+5
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Shank End Feature : Square
Thread Limit
D11
Class of Fit
6H
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.