Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming, 3

  • Mfr # 313541

  • Zoro # G3939822


product price: $13.65
/ea

Key Features

Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313541
Zoro #
G3939822
UPC #
093408135412
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
74.63mm
Tap Thread Size
M10-1.00
Thread Length
31.75mm
Thread Size
M10x1.5
Shank Length
1 11/16 in
75% Thread Drill Size
9.00mm
55% Thread Drill Size
9.25 mm
Drill Bit Size
8.50mm
Square Size
7.26mm
65% Thread Drill Size
23/64 in
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
D11
Series
SFGP+5
Features
Shank End Feature : Square
Extended Neck
Yes
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Tap Shank Standard
USCTI Table 302
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Class of Fit
6H
Number of Pieces
1
List Number
SFGP+5

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.63 mm, High Speed Steel, Bright (Uncoated), Thread Length 31.75 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.