Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming, 3

  • Mfr # 313595

  • Zoro # G3940391


product price: $8.85
/ea

Key Features

Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313595
Zoro #
G3940391
UPC #
093462135953
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.06mm
Tap Thread Size
M8-1.25
Thread Length
28.58mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Drill Bit Size
6.70mm
Shank Length
1 19/32 in
Square Size
6.05mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D11
Tap Shank Standard
USCTI Table 302
Spiral Direction
Right Hand
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Series
SFGP+5-SO
Primary Material Application ISO Code
N, P
Class of Fit
6H
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Black Oxide, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.