Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313525

  • Zoro # G3939798


product price: $8.95
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313525
Zoro #
G3939798
UPC #
093392135252
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2.500"
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1910 in
Thread Size
1/4"-20
Shank Length
1 1/2 in
Drill Bit Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Features
Shank End Feature : Square
Thread Standard
UNC
Tap Shank Standard
USCTI Table 302
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Series
SFGP+5
Measurement System
Fractional Inch
Thread Limit
H11
Spiral Direction
Right Hand
Threads per Inch
20
Class of Fit
1B
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.