Zoro Homepage

Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313530

  • Zoro # G3940078


product price: $10.99
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313530
Zoro #
G3940078
UPC #
093397135301
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2.938"
Thread Length
1.250"
Tap Thread Size
3/8"-24
Shank Length
1 11/16 in
75% Thread Drill Size
8.50mm
Drill Bit Size
Q
65% Thread Drill Size
R
Square Size
0.2860 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
SFGP+5
Tap Shank Standard
USCTI Table 302
Features
Shank End Feature : Square
Measurement System
Fractional Inch
Threads per Inch
24
Primary Material Application ISO Code
N, P
Thread Limit
H11
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Class of Fit
1B
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 1 1/8 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.