Zoro Homepage

Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313531

  • Zoro # G3939999


product price: $15.79
/ea

Key Features

Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313531
Zoro #
G3939999
UPC #
093398135317
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3.156"
Tap Thread Size
7/16"-14
Thread Length
1.438"
65% Thread Drill Size
V
Drill Bit Size
U
55% Thread Drill Size
W
Square Size
0.2420 in
Shank Length
1 11/16 in
75% Thread Drill Size
U
Thread Size
7/16"-14
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
14
Extended Neck
Yes
Thread Limit
H11
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Series
SFGP+5
Tap Shank Standard
USCTI Table 302
Features
Shank End Feature : Square
Thread Standard
UNC
Class of Fit
1B
Number of Pieces
1
List Number
SFGP+5

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.