Zoro Homepage

Straight Flute Hand Tap Semi-Bottoming, 3 Flutes

  • Mfr # 313533

  • Zoro # G3940181


product price: $18.39
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313533
Zoro #
G3940181
UPC #
093400135335
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.375"
Thread Length
1.656"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
1 23/32 in
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Square Size
0.2750 in
Drill Bit Size
27/64 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Threads per Inch
13
Series
SFGP+5
Thread Limit
H11
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Features
Shank End Feature : Square
Class of Fit
1B
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.