Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313535

  • Zoro # G3940041


product price: $32.59
/ea

Key Features

Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313535
Zoro #
G3940041
UPC #
093402135357
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
3.813"
Tap Thread Size
5/8"-11
Thread Length
1.813"
55% Thread Drill Size
14.20 mm
Drill Bit Size
17/32 in
75% Thread Drill Size
13.60mm
Square Size
0.3600 in
Shank Length
2 in
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Tap Shank Standard
USCTI Table 302
Shank Type - Machining
Straight
Features
Shank End Feature : Square
Thread Limit
H11
Series
SFGP+5
Thread Standard
UNC
Threads per Inch
11
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Class of Fit
1B
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.