Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Semi-Bottoming, 3 Flutes

  • Mfr # 313542

  • Zoro # G3939840


product price: $16.75
/ea

Key Features

Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313542
Zoro #
G3939840
UPC #
093409135428
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
85.73mm
Thread Length
42.06mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
Shank Length
1 23/32 in
Square Size
6.99mm
75% Thread Drill Size
10.30mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
USCTI Table 302
Spiral Direction
Right Hand
Measurement System
Metric
Series
SFGP+5
Features
Shank End Feature : Square
Thread Pitch
1.75mm
Primary Material Application ISO Code
N, P
Thread Standard
Metric
Extended Neck
Yes
Thread Limit
D11
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Number of Pieces
1
List Number
SFGP+5

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.73 mm, High Speed Steel, Bright (Uncoated), Thread Length 42.06 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.