Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313543

  • Zoro # G3939883


product price: $27.25
/ea

Key Features

Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313543
Zoro #
G3939883
UPC #
093410135431
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
96.85mm
Thread Length
46.05mm
Tap Thread Size
M16x1.5
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00mm
Shank Length
2 in
Thread Size
M16x2.0
Square Size
9.14mm
Drill Bit Size
14.00mm
55% Thread Drill Size
14.50 mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Measurement System
Metric
Tap Shank Standard
USCTI Table 302
Thread Standard
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Features
Shank End Feature : Square
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
SFGP+5
Thread Limit
D11
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Class of Fit
6H
List Number
SFGP+5
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.85 mm, High Speed Steel, Bright (Uncoated), Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.