Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Semi-Bottoming, 3 Flutes

  • Mfr # 313587

  • Zoro # G3940349


product price: $15.25
/ea

Key Features

Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313587
Zoro #
G3940349
UPC #
093454135879
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3.156"
Thread Length
1.438"
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
75% Thread Drill Size
9.95mm
55% Thread Drill Size
10.20 mm
Shank Length
1 11/16 in
Square Size
0.2420 in
Drill Bit Size
25/64 in
65% Thread Drill Size
10.00 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
20
Series
SFGP+5-SO
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Thread Limit
H11
Spiral Direction
Right Hand
Class of Fit
1B
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.