Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Semi-Bottoming, 3 Flutes

  • Mfr # 313594

  • Zoro # G3940400


product price: $8.59
/ea

Key Features

Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313594
Zoro #
G3940400
UPC #
093461135947
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Tap Thread Size
M6-1
Thread Length
25.40mm
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Shank Length
1 1/2 in
Drill Bit Size
5.00mm
Square Size
4.85mm
65% Thread Drill Size
13/64 in
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Thread Limit
D11
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
1.00mm
Series
SFGP+5-SO
Primary Material Application ISO Code
N, P
Measurement System
Metric
Thread Standard
Metric
Shank Type - Machining
Straight
Class of Fit
6H
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Black Oxide, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.