Straight Flute Hand Tap, Semi-Bottoming 3 Flutes

  • Mfr # 313597

  • Zoro # G3940592


product price: $16.89
/ea

Key Features

Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313597
Zoro #
G3940592
UPC #
093464135975
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
85.73mm
Tap Thread Size
M12-1.75
Thread Length
42.06mm
Thread Size
M12x1.75
55% Thread Drill Size
5.25 mm
Shank Length
1 23/32 in
Square Size
6.99mm
Drill Bit Size
10.20mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Measurement System
Metric
Series
SFGP+5-SO
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
1.00mm
Thread Standard
Metric
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302
Class of Fit
6H
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.73 mm, High Speed Steel, Black Oxide, Thread Length 42.06 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.