Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # 328067

  • Zoro # G4348723


product price: $20.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328067
Zoro #
G4348723
UPC #
662355147252
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
69.09mm
Tap Thread Size
M2-0.40
Thread Length
17.53mm
Pitch Diameter Limit
D3
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
Shank Length
1 9/32 in
Tap Length Standard
USCTI
Square Size
2.79 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Limit
D3
Thread Pitch
0.40mm
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Taper, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.