Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # 328684

  • Zoro # G1817623


product price: $25.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328684
Zoro #
G1817623
UPC #
093367286842
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Pitch Diameter Limit
D3
Tap Thread Size
M2-0.40
Thread Length
11.11mm
65% Thread Drill Size
1.65 mm
Tap Length Standard
USCTI
75% Thread Drill Size
1.60 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Shank Length
1 9/32 in
Square Size
2.79 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.40mm
Measurement System
Metric
Series
HTGP-TN
Extended Neck
Yes
Thread Limit
D3
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Taper, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.