Zoro Homepage

Straight Flute Hand Tap, Taper, 3 Flutes

  • Mfr # 300815

  • Zoro # G1828117


product price: $11.85
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300815
Zoro #
G1828117
UPC #
093367008154
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.875"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Length
9/16"
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
Tap Length Standard
USCTI
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Shank Length
1 9/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
HTGP-TN
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Series
HTGP-TN
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H2
Shank Type - Machining
Straight
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.