Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 301177

  • Zoro # G1828281


product price: $11.19
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301177
Zoro #
G1828281
UPC #
093367011772
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1.937"
Thread Length
5/8"
Tap Thread Size
#5-44
Pitch Diameter Limit
H2
Square Size
0.1100 in
Tap Length Standard
USCTI
75% Thread Drill Size
2.60 mm
65% Thread Drill Size
2.70 mm
Shank Length
1 5/16 in
Thread Size
#5-44
55% Thread Drill Size
2.75 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
HTGP-TN
Tap Thread Type
UNF
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
44
Series
HTGP-TN
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Measurement System
Pipe
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-44, UNF, Taper, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.