Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 301353

  • Zoro # G4348933


product price: $6.15
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301353
Zoro #
G4348933
UPC #
662355152379
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Tap Length Standard
USCTI
55% Thread Drill Size
#32
Thread Size
#6-32
Shank Length
1 9/32 in
75% Thread Drill Size
#36
Square Size
0.1100 in
Size
#6

Description

Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.