Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 301359

  • Zoro # G1828309


product price: $7.49
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301359
Zoro #
G1828309
UPC #
093367013592
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
Shank Length
1 9/32 in
Square Size
0.1100 in
65% Thread Drill Size
#34
Thread Size
#6-32
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiN
List Number
HTGP-TN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
HTGP-TN
Spiral Direction
Neutral
Thread Limit
H3
Extended Neck
Yes
Measurement System
Pipe
Tap Shank Standard
USCTI
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
32
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.