Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 328158

  • Zoro # G4348784


product price: $13.39
/ea

Key Features

Shank Dia.
10.90mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328158
Zoro #
G4348784
UPC #
662355147290
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
91.19mm
Thread Length
25.40mm
Tap Thread Size
M2.5-0.45
Pitch Diameter Limit
D3
Tap Length Standard
USCTI
65% Thread Drill Size
2.10 mm
Shank Length
1 5/16 in
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Square Size
2.79 mm
Thread Size
M2.5x0.45
Size
M2.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
HTGP
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
HTGP
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D3
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.45mm
Thread Standard
Metric Coarse
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Taper, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.