Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 328240

  • Zoro # G4348915


product price: $9.99
/ea

Key Features

Shank Dia.
16.56mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328240
Zoro #
G4348915
UPC #
662355147306
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
113.54mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D4
Thread Length
30.99mm
Tap Length Standard
USCTI
Square Size
2.79 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
Shank Length
1 9/32 in
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
HTGP
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Pitch
0.60mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
D4
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric Coarse, Taper, Overall Length 50.80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.