Zoro Homepage

Straight Flute Hand Tap, Taper, 3 Flutes

  • Mfr # 328688

  • Zoro # G2547218


product price: $15.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328688
Zoro #
G2547218
UPC #
093367286880
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.04mm
Thread Length
12.70mm
Pitch Diameter Limit
D3
Tap Thread Size
M2.5-0.45
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
Shank Length
1 5/16 in
Tap Length Standard
USCTI
Square Size
2.79 mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
HTGP-TN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Extended Neck
Yes
Thread Pitch
0.45mm
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
D3
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Taper, Overall Length 46.04 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.