Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 328691

  • Zoro # G1817781


product price: $12.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328691
Zoro #
G1817781
UPC #
093367286910
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.21mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Thread Length
15.88mm
Thread Size
M3x0.5
Tap Length Standard
USCTI
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
1 5/16 in

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Taper, Overall Length 49.21 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.