Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 339044

  • Zoro # G2837928


product price: $11.65
/ea

Key Features

Shank Dia.
0.1410"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339044
Zoro #
G2837928
UPC #
093367390440
Country of Origin
United States

Dimensions

Shank Dia.
0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2""
Pitch Diameter Limit
H2
Tap Thread Size
#3-48
Thread Size
#3-48
Square Size
0.1100 in
55% Thread Drill Size
2.12 mm
Shank Length
1 5/16 in
75% Thread Drill Size
2.00 mm
65% Thread Drill Size
#46
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
HTGP-TN
Standards
USCTI Table 302A
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Limit
H2
Measurement System
Pipe
Series
HTGP-TN
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-48, UNC, Taper, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.