Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, 1/2"-13, UNC, 1 21/32 in

  • Mfr # 173220

  • Zoro # G910037162


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3.380 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/2"-13
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173220
Zoro #
G910037162
UPC #
093367011390
Country of Origin
United States

Dimensions

Overall Length
3.380 in
Tap Thread Size
1/2"-13
Shank Dia.
0.367 in
Thread Length
0.9400 in
Tap Length Standard
USCTI Table 302
Square Size
0.4375 x 0.2750 in
Thread Sizes Included
1/2"-13
Dimensions Standard
UNC
75% Thread Drill Size
27/64 in

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper, Plug, and Bottoming
List Number
HTGP-3PC
Tap Chamfer
Bottoming, Plug, Taper
Features
General Purpose
Standards
USCTI Table 302
Case Type
UniBox
Threads per Inch
13
Primary Material Application ISO Code
K, M, N, P
Tap Type
Hand
Measurement System
Decimal Inch
Tap Shank Standard
USCTI Table 302
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Thread Limit
H3
Thread Standard
UNC
Class of Fit
3B
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size 1/2 In.-13, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.