Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, 1/4"-20, UNC, 1 in

  • Mfr # 173217

  • Zoro # G810037149


product price: $28.39
/ea

Key Features

Overall Length
2 1/2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/4"-20
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173217
Zoro #
G810037149
UPC #
093367011369
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Tap Thread Size
1/4"-20
Shank Dia.
0.255 in
Thread Length
0.6300 in
Tap Length Standard
USCTI Table 302
Thread Sizes Included
1/4"-20
Square Size
0.3125 x 0.1910 in
Dimensions Standard
UNC
75% Thread Drill Size
#7

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Features
General Purpose
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
Includes
One Each Taper, Plug, and Bottoming
List Number
HTGP-3PC
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H5
Case Type
UniBox
Tap Type
Hand
Thread Standard
UNC
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Tap Shank Standard
USCTI Table 302
Threads per Inch
20
Number Of Taps
3
Class of Fit
2B

Description

Hand Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.