Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, #8-32, UNC, 3/4 in

  • Mfr # 173209

  • Zoro # G210037251


product price: $25.79
/ea

Key Features

Overall Length
2.130 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#8-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173209
Zoro #
G210037251
UPC #
093367011284
Country of Origin
United States

Dimensions

Overall Length
2.130 in
Tap Thread Size
#8-32
Shank Dia.
0.168 in
Thread Length
0.3800 in
Tap Length Standard
USCTI Table 302
Dimensions Standard
UNC
75% Thread Drill Size
#29
Thread Sizes Included
#8-32
Square Size
0.2500 x 0.1310 in

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
HTGP-3PC
Standards
USCTI Table 302
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Features
General Purpose
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Measurement System
Decimal Inch
Threads per Inch
32
Thread Standard
UNC
Case Type
UniBox
Tap Shank Standard
USCTI Table 302
Tap Type
Hand
Thread Limit
H2
Class of Fit
3B
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.