Zoro Homepage

Tap Kit, M10x1.25, Metric, 1 1/4 in

  • Mfr # 173222

  • Zoro # G410037228


product price: $66.19
/ea

Key Features

Overall Length
74.68 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M10-1.25
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173222
Zoro #
G410037228
UPC #
093367011413
Country of Origin
United States

Dimensions

Overall Length
74.68 mm
Tap Thread Size
M10-1.25
Shank Dia.
9.68 mm
Thread Length
19.05 mm
Tap Length Standard
USCTI Table 302
75% Thread Drill Size
11/32 in
Dimensions Standard
Metric
Square Size
11.11 x 7.26 mm
Thread Sizes Included
M10-1.25

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Features
General Purpose
Standards
USCTI Table 302
List Number
HTGP-3PC
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Thread Pitch
1.25 mm
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Thread Limit
D5
Case Type
UniBox
Measurement System
Metric
Tap Type
Hand
Tap Shank Standard
USCTI Table 302
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Class of Fit
6H
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size M10-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.