Zoro Homepage

Tap Kit, M24x3, Metric, 2 7/32 in

  • Mfr # 173226

  • Zoro # G810037255


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.62 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M24-3.00
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173226
Zoro #
G810037255
UPC #
093367011451
Country of Origin
United States

Dimensions

Overall Length
124.62 mm
Tap Thread Size
M24-3.00
Shank Dia.
19.30 mm
Thread Length
56.36 mm
Tap Length Standard
USCTI Table 302
75% Thread Drill Size
53/64 in
Thread Sizes Included
M24-3.00
Square Size
19.05 x 14.48 mm
Dimensions Standard
Metric

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
HTGP-3PC
Includes
One Each Taper, Plug, and Bottoming
Standards
USCTI Table 302
Features
General Purpose
Tap Chamfer
Bottoming, Plug, Taper
Tap Shank Standard
USCTI Table 302
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
3.00 mm
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Thread Standard
Metric
Tap Type
Hand
Measurement System
Metric
Thread Limit
D8
Case Type
UniBox
Number Of Taps
3
Class of Fit
6H

Description

Hand Tap Set, Tap Thread Size M24-3.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2 7/32 in, Overall Length 4 29/32 in, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.