Zoro Homepage

Tap Set, 5/16"-18, Bottoming, Plug, Taper, 4 Flutes, UNC

  • Mfr # 174532

  • Zoro # G7685295


product price: $30.79
/ea

Key Features

Overall Length
2 23/32 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
5/16"-18
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174532
Zoro #
G7685295
UPC #
093367745325
Country of Origin
United States

Dimensions

Overall Length
2 23/32 in
Tap Thread Size
5/16"-18
Shank Dia.
5/16 in
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
11/16 in

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNC
Tap Grouping
Tap Set
Tap Chamfer
Bottoming, Plug, Taper
List Number
HTGP
Thread Standard
UNC
Thread Limit
2B
Class of Fit
2B

Description

Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, TiN, Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.