This item is Discontinued.
This item is Discontinued.
Taper Length Drill, 13/32", HSS (Discontinued)
Mfr #
49626
Zoro #
G2983808
UPC # 662355496268
Country of Origin United States
Category Taper Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49626
Zoro #
G2983808
UPC #
662355496268
Country of Origin
United States
Dimensions
Drill Bit Size
13/32 in
Overall Length
7 in
Flute Length
5 5/8 in
Shank Dia.
13/32 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
13/32"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.122 in
Drill Length Class
Taper-Length
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 5/8 in
Description
Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.