This item is Discontinued.
This item is Discontinued.
Taper Length Drill, #3, HSS (Discontinued)
Mfr #
50213
Zoro #
G2984158
UPC # 662355502136
Country of Origin United States
Category Taper Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50213
Zoro #
G2984158
UPC #
662355502136
Country of Origin
United States
Dimensions
Drill Bit Size
#3
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
213/1000 in
Sizes Included
#3
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.064 in
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 5/8 in
Description
Taper Length Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.