This item is Discontinued.

Chicago-Latrobe Taper Length Drill, #35, HSS 50245

This item is Discontinued.

Chicago-Latrobe

Taper Length Drill, #35, HSS (Discontinued)

Mfr # 50245
Zoro # G2984429
UPC # 662355502457
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50245
Zoro #
G2984429
UPC #
662355502457
Country of Origin
United States

Dimensions

Drill Bit Size
#35
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
7/64 in
Sizes Included
#35
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.033 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Material
High Speed Steel
List Number
120B
Point Type
Radial
Standards
ANSI
Application
For Metalworking
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Grade
General Purpose
Decimal Equivalent
0.1100
Shank Type
Straight
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
120B
Primary Material Application ISO Code
N, P
Measurement System
Wire
Point type
Radial
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.