Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes

  • Mfr # 330214

  • Zoro # G4356834


product price: $19.85
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330214
Zoro #
G4356834
UPC #
662355172001
Country of Origin
United States

Dimensions

Tap Thread Size
#0-80
Shank Dia.
0.141"
Thread Length
5/16"
Overall Length
1-5/8"
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Tap Size
#0
55% Thread Drill Size
1.40 mm
Square Size
0.1100 in
65% Thread Drill Size
1.38 mm
Shank Length
1 9/32 in
75% Thread Drill Size
1.36 mm
Thread Size
#0-80

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
USCTI Table 302A
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
List Number
FTGP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
80
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
FTGP
Class of Fit
2B
Thread Limit
H2
Series
FTGP
Features
Bottoming
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.